Cutting wheel For pipe cutter
Cutting wheel for pipe cutter
AY-WHEEL-PCTR-(F.0714551460)
Art.-no.
0714551961
EAN 4048539549528
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Breite | 19 mm |
Diamètre | 16 mm |
Außendurchmesser | 30.8 mm |
Internal diameter | 9 mm |
Suitable for pipe diameter | 10 - 60 mm |
Cutting depth | 6 mm |
Einsatzbereich | Steel, Aluminium, Copper, Brass, Stainless steel, PVC |
Productgewicht (per stuk) | 18.000 g |