Cutting wheel For pipe cutter
Cutting wheel for pipe cutter
AY-WHEEL-PCTR-(F.0714551470)
Art.-no.
0714551962
EAN 4048539718535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 28.2 mm |
Diameter | 20 mm |
Outer diameter | 41 mm |
Internal diameter | 9.7 mm |
Suitable for pipe diameter | 60 - 114 mm |
Cutting depth | 10 mm |
Area of application | PVC |
Product weight (per item) | 63.000 g |