Cutting wheel For pipe cutter
Cutting wheel for pipe cutter
AY-WHEEL-PCTR
Art.-no.
0714551960
EAN 4038898234357
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width | 6.2 mm |
Diameter | 12 mm |
Outer diameter | 30 mm |
Internal diameter | 4.85 mm |
Suitable for pipe diameter | 6 - 67 mm |
Cutting depth | 6 mm |
Area of application | Plastic |
Product weight (per item) | 7.100 g |