Cylinder handle
CYLHNDL-ST-ET-M10X28
Art.-no. 5099307111
EAN 4056807253602
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M10 |
Head diameter (dk) | 28 mm |
Shank diameter (d2) | 22.5 mm |
Length of lever (l1) | 90 mm |
Max. screw-in depth (l2) | 15 mm |
Height of the nut (m1) | 7 mm |
Width across flats | 17 mm |
Product weight (per item) | 104.850 g |
