Cylinder head serrated screw with hexagon socket
W-251.12 steel 100 zinc plated
SCR-RIPP-CYL-W251.12-KL100-(A2K)-M10X20
Art.-no.
414411020
EAN 4048539973804
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W-251.12 steel, 100, galvanised, blue coated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Flange diameter (dc) | 19.5 mm |
Head height (k1) | 10 mm |
Internal drive (s1) | HS8 |
Standards | W251.12 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Shank diameter | 10 mm |