Welcome to Würth Slowakia For trade customers only

Cylinder head serrated screw with hexagon socket

W-251.12 steel 100 zinc plated
SCR-RIPP-CYL-W251.12-KL100-(A2K)-M12X40

Art.-no. 414411240
EAN 4060052258886

Price for selected packaging unit
Cylinder head serrated screw with hexagon socket

Art.-no. 414411240

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-251.12 steel, 100, galvanised, blue coated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

40 mm

Flange diameter (dc)

22.5 mm

Head height (k1)

12 mm

Internal drive (s1)

HS10

Standards

W251.12

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1.75 mm

Shank diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information