Welcome to Würth Slowakia For trade customers only

Cylinder head serrated screw with hexagon socket

W-251.12 plain steel 100
SCR-RIPP-CYL-W251.12-KL100-M5X10

Art.-no. 414485 10
EAN 4048539975273

Price for selected packaging unit
Cylinder head serrated screw with hexagon socket

Art.-no. 414485 10

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-251.12, steel 100, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

10 mm

Flange diameter (dc)

11 mm

Head height (k1)

5 mm

Internal drive (s1)

HS4

Standards

W251.12

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Shank diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information