Cylinder head serrated screw with hexagon socket
W-251.12 plain steel 100
SCR-RIPP-CYL-W251.12-KL100-M5X12
Art.-no.
414485 12
EAN 4048539975365
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W-251.12, steel 100, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Länge (l1) | 12 mm |
Flange diameter (dc) | 11 mm |
Head height (k1) | 5 mm |
Internal drive (s1) | HS4 |
Standards | W251.12 |
Werkstoff | Steel |
Property class | 100 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Shank diameter | 5 mm |