Cylinder head serrated screw with hexagon socket
W-251.12 plain steel 100
SCR-RIPP-CYL -W251.12-KL100-M8X20
Art.-no.
414488 20
EAN 4050382063465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
W-251.12, steel 100, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Flange diameter (dc) | 17 mm |
Head height (k1) | 8 mm |
Internal drive (s1) | HS6 |
Standards | W251.12 |
Material | Steel |
Property class | 100 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |