Welcome to Würth Slowakia For trade customers only

Cylinder head serrated screw with hexagon socket W-251.12, blue passivated zinc plated 100 steel (A2K)

W-251.12 steel 100 zinc plated
SCR-RIPP-CYL-W251.12-KL100-(A2K)-M10X16

Art.-no. 414411016

EAN 4048539973606

Price for selected packaging unit
Cylinder head serrated screw with hexagon socket W-251.12, blue passivated zinc plated 100 steel (A2K)

Art.-no. 414411016
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
M10

Length (l1)

16 mm

Flange diameter (dc)

19.5 mm

Head height (k1)

10 mm

Internal drive (s1)

HS8

Standards

W251.12

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information