Welcome to Würth Slowakia For trade customers only

Cylinder head serrated screw with hexagon socket W-251.12, plain 100 steel

W-251.12 plain steel 100
SCR-RIPP-CYL-W251.12-KL100-M10X30

Art.-no. 414481030

EAN 4048539976997

Price for selected packaging unit
Cylinder head serrated screw with hexagon socket W-251.12, plain 100 steel

Art.-no. 414481030

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
M10

Length (l1)

30 mm

Flange diameter (dc)

19.5 mm

Head height (k1)

10 mm

Internal drive (s1)

HS8

Standards

W251.12

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information