Welcome to Würth Slowakia For trade customers only

Cylinder head serrated screw with hexagon socket W-251.12, plain 100 steel

SCR-RIPP-CYL-W251.12-KL100-M12X30

Art.-no. 414481230

EAN 4048539977345

Price for selected packaging unit
Cylinder head serrated screw with hexagon socket W-251.12, plain 100 steel

Art.-no. 414481230

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

30 mm

Flange diameter (dc)

22.5 mm

Head height (k1)

12 mm

Internal drive (s1)

HS10

Standards

W251.12

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Socket head

Drive type

Hexagon socket

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

12 mm

Thread length (metric thread)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information