Cylinder head serrated screw with hexagon socket W-251.12, yellow chromate zinc plated 100 steel (A2C)
W-4144 steel 100 zinc plated yellow
SCR-RIPP-CYL-W251.12-KL100-(A3C)-M12X50
Art.-no. 414401250
EAN 4048539975211
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 50 mm |
Flange diameter (dc) | 22.5 mm |
Head height (k1) | 12 mm |
Internal drive (s1) | HS10 |
Standards | W251.12 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Shank diameter | 12 mm |
