Cylinder tapping screw, Allen head Similar to DIN 912, A2 stainless steel with silver zinc-flake coating
SCR-SHME-CYL-SIDIN912-A2-(DC5A)-5,5X22
Art.-no. 420835522
EAN 4047376478619
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Flake zinc silver |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Internal drive | HS5 |
Thread type | Self-tapping screw thread |
Head type | Socket head |
DIN | 912 |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
