Welcome to Würth Slowakia For trade customers only

Cylinder tapping screw, C shape with hexagon socket

WN 4762 stainless steel A2 HEXSKT shape C
SCR-CYL-SHTTHR-WN4762-C-HS5-A2-6,3X60

Art.-no. 012616360

EAN 4024835340335

Price for selected packaging unit
Cylinder tapping screw, C shape with hexagon socket

Art.-no. 012616360

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Head shape in accordance with ISO 4762 stainless steel A2 plain
  • Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Form

C

Nominal diameter (d1)

6.3 mm

Length (l1)

60 mm

Head diameter (dk)

10 mm

Head height (k1)

6 mm

Internal drive

HS5

Thread type

Self-tapping screw thread

Thread design

Full thread

Head type

Socket head

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information