Welcome to Würth Slowakia For trade customers only

Cylinder tapping screw, C shape with hexagon socket

SCR-CYL-WN4762-C-HS5-A2/20H-6,3X80/65

Art.-no. 012616380

EAN 4024835340373

Price for selected packaging unit
Cylinder tapping screw, C shape with hexagon socket

Art.-no. 012616380

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Head shape in accordance with ISO 4762, plain A2 stainless steel
  • Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated core hole

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Form

C

Nominal diameter (d1)

6.3 mm

Length (l1)

80 mm

Head diameter (dk)

10 mm

Head height (k1)

6 mm

Internal drive

HS5

Thread type

Self-tapping screw thread

Thread design

Full thread

Head type

Socket head

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information