Cylinder tapping screw, shape C with slot DIN 7971, nickel plated steel (E2J), type C
DIN 7971 nickel-plated steel, shape C
SCR-CYL-DIN7971-C-(E2J)-5,5X16
Art.-no.
0110045516
EAN 4061337633541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Form | C |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 10.80 mm |
Head height (k1) | 3.20 mm |
Internal drive | Slot |
Slot width | 1.60 mm |
Thread type | Self-tapping screw thread |
Head type | Cheese head |
DIN | 7971 |
Shape of tip | C |