Welcome to Würth Slowakia For trade customers only

Cylinder tapping screw, shape C with slot DIN 7971, steel, zinc-plated, blue passivated (A2K), shape C

DIN 7971 steel zinc plated shape C
SCR-CYL-DIN7971-C-(A2K)-3,9X45

Art.-no. 011039 45

EAN 4063275097171

Price for selected packaging unit
Cylinder tapping screw, shape C with slot DIN 7971, steel, zinc-plated, blue passivated (A2K), shape C

Art.-no. 011039 45

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

3.9 mm

Length (l1)

45 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.25 mm

Internal drive

Slot

Slot width

1 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Head type

Cheese head

DIN

7971

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information