Welcome to Würth Slowakia For trade customers only

Cylinder tapping screw, shape F with slot DIN 7971, steel, zinc-plated, blue passivated (A2K), shape F

DIN 7971 steel zinc plated shape F
SCR-CYL-DIN7971-F-(A2K)-2,9X19

Art.-no. 0110102919

EAN 4057708161249

Price for selected packaging unit
Cylinder tapping screw, shape F with slot DIN 7971, steel, zinc-plated, blue passivated (A2K), shape F

Art.-no. 0110102919

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

F

Nominal diameter (d1)

2.9 mm

Length (l1)

19 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.75 mm

Internal drive

Slot

Slot width

0.8 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Head type

Cheese head

DIN

7971

Declaration of performance (EU-CPR)

No

Shape of tip

F

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information