Cylinder tapping screw, shape F with slot
DIN 7971 steel zinc plated yellow shape F
SCR-CYL-DIN7971-F-(A2C)-4,8X25
Art.-no. 0110114825
EAN 4046778883557
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7971 yellow galvanised steel (A2C), shape F
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Form | F |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.8 mm |
Internal drive | Slot |
Slot width | 1.2 mm |
Thread type | Self-tapping screw thread |
Head type | Cheese head |
DIN | 7971 |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |
