Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain
DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-2X10
Art.-no.
026732 10
EAN 4038898260288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 2 mm |
Length (l1) | 10 mm |
Standards | ISO 8740, DIN 1473 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |