Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain
DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-3X16
Art.-no. 026733 16
EAN 4049557892412
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d) | 3 mm | 
| Length (l1) | 16 mm | 
| Standards | ISO 8740, DIN 1473 | 
| Material | Stainless steel A1 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
 
 
 
