Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain
DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-6X10
Art.-no. 026736 10
EAN 4050642301627
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d)  | 6 mm  | 
Length (l1)  | 10 mm  | 
Standards  | ISO 8740, DIN 1473  | 
Material  | Stainless steel A1  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
