Welcome to Würth Slowakia For trade customers only

Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain

DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-6X20

Art.-no. 026736 20

EAN 4048539349388

Price for selected packaging unit
Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain

Art.-no. 026736 20

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l1)

20 mm

Standards

ISO 8740, DIN 1473

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information