Cylindrical grooved pin with chamfer DIN 1473, A1 stainless steel, plain
DIN 1473 stainless steel A1 with chamfer
PIN-CYLGRVD-BVL-DIN1473-A1-6X30
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d) | 6 mm |
Length (l1) | 30 mm |
Standards | ISO 8740, DIN 1473 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)