Cylindrical grooved pin with chamfer ISO 8740, steel, plain
ISO 8740 steel plain with chamfer
PIN-CYLGRVD-BVL-ISO8740-ST-3X18
Art.-no. 0248100318
EAN 4045727429419
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l1) | 18 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
