Welcome to Würth Slowakia For trade customers only

Cylindrical grooved pin with chamfer ISO 8740, steel, plain

PIN-CYLGRVD-BVL-ISO8740-ST-4X16

Art.-no. 0248100416

EAN 4024835516006

Price for selected packaging unit
Cylindrical grooved pin with chamfer ISO 8740, steel, plain

Art.-no. 0248100416

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l1)

16 mm

Standards

ISO 8740, DIN 1473

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information