Cylindrical grooved pin with chamfer ISO 8740, steel, plain
PIN-CYLGRVD-BVL-ISO8740-ST-4X35
Art.-no. 0248100435
EAN 4060052416507
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l1) | 35 mm |
Standards | ISO 8740 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
