Welcome to Würth Slowakia For trade customers only

Cylindrical grooved pin with chamfer ISO 8740, zinc plated steel

ISO 8740 steel zinc plated with chamfer
PIN-CYLGRVD-BVL-ISO8740-(A2K)-10X50

Art.-no. 0248111050

EAN 4045727260524

Price for selected packaging unit
Cylindrical grooved pin with chamfer ISO 8740, zinc plated steel

Art.-no. 0248111050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

10 mm

Length (l1)

50 mm

Standards

ISO 8740, DIN 1473

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information