Cylindrical grooved pin with chamfer ISO 8740, zinc plated steel
PIN-CYLGRVD-BVL-ISO8740-(A2K)-10X60
Art.-no. 0248111060
EAN 4045727381946
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 10 mm |
Length (l1) | 60 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
