Cylindrical grooved pin with chamfer ISO 8740, zinc plated steel
ISO 8740 steel zinc plated with chamfer
PIN-CYLGRVD-BVL-ISO8740-(A2K)-4X6
Art.-no. 0248110406
EAN 4048539710126
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l1) | 6 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
