Cylindrical grooved pin with chamfer
ISO 8740 steel zinc plated with chamfer
PIN-CYLGRVD-BVL-ISO8740-(A2K)-2X12
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d) | 2 mm |
Length (l1) | 12 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)