Cylindrical grooved pin with chamfer
ISO 8740 steel zinc plated with chamfer
PIN-CYLGRVD-BVL-ISO8740-(A2K)-8X14
Art.-no.
0248110814
EAN 4060052352508
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8740, galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 8 mm |
Length (l1) | 14 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |