Cylindrical grooved pin with chamfer
ISO 8740 steel zinc plated with chamfer
PIN-CYLGRVD-BVL-ISO8740-(A2K)-8X16
Art.-no.
0248110816
EAN 4060053763488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8740, galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 8 mm |
Length (l1) | 16 mm |
Standards | ISO 8740, DIN 1473 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |