Welcome to Würth Slowakia For trade customers only

Cylindrical pin, hardened DIN 6325, steel, plain

DIN 6325 steel hardened plain
PIN-CYL-DIN6325-HDND-M6-8X80

Art.-no. 025208 80

EAN 4038898301967

Price for selected packaging unit
Cylindrical pin, hardened DIN 6325, steel, plain

Art.-no. 025208 80

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tolerance class m6, hardened (hardness 60 +/-2 HRC)
Notice

DIN 6325 has been retracted and replaced by DIN EN ISO 8734 (changes to domed shape and heights, nominal lengths changed in parts).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

80 mm

Standards

DIN 6325

Material

Steel

Surface

Plain

Design

Hardened

Rockwell hardness, HRC

60 HRC

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information