Cylindrical pin, inch ASME B18.8.2, plain steel alloy
ASME B18.8.2 steel alloy plain
PIN-DOW-CYL-ALLOY-(PL)-3/16X1
Art.-no. 7869318100
EAN 4052712337703
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Alloy |
Surface | Plain |
RoHS-compliant | Yes |
Outer diameter (d1) | 0.1875 in |
Length (l1) | 1 in |
Standards | ASME B18.8.2 |
