Welcome to Würth Slowakia For trade customers only

Cylindrical pin, unhardened ISO 2338 M6 A4 stainless steel plain

PIN-CYL-UNHDND-ISO2338-A4-M6-16X75

Art.-no. 509441675

EAN 4059608890229

Price for selected packaging unit
Cylindrical pin, unhardened ISO 2338 M6 A4 stainless steel plain

Art.-no. 509441675

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Noticereplaces DIN 7
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

75 mm

Height of flat point (c)

3.0 mm

Standards

ISO 2338

Material

Stainless steel A4

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information