Screw rivet with slit, open
SCRRIV-PSA-CITR/PEUG-TX-(5,8-10)
Art.-no. 0501121141
EAN 4047376898608
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.20-6.20 mm |
Min./max. attachment thickness | 5.80-10.00 mm |
Head diameter (A) | 12.10 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 14.20 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen, Citroen, Peugeot, Porsche, Renault |
Corresponds to original spare part number | 8N8868307, 9630090980, 99950761640, 7703072261, 6991F0, |
Installation location | Interior, Underbody, Engine compartment, Rear bumper, Front bumper, Universal |
