Cylindrical pin, unhardened ISO 2338 M6 A4 stainless steel plain
PIN-CYL-UNHDND-ISO2338-A4-M6-4X28
Art.-no. 50944428
EAN 4057709973438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 7
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 28 mm |
Height of flat point (c) | 0.63 mm |
Standards | ISO 2338 |
Material | Stainless steel A4 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
