Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws
AY-CRSMNTPLT-TIOMOS-1D-H19
Art.-no. F058139894
EAN 9003012983744
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Easy to adjust the height using a worm screw
- 3D adjustment allows for easy joint alignment
- Secure connection to the furniture side thanks to 2-point mounting
- Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)
Notice
All settings can be made independently of each other using a screwdriver with circular blade
Product information
Datasheets(X)
![]() | |
Mounting plate height | 19 mm |
Material | Steel |
Surface | Nickel plated |
