Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
PIN-CYL-DIN7979-HDND-D-M6-10X22
Art.-no. 024701022
EAN 4046778840376
Register now and access more than 125,000 products
DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)
Datasheets(X)
Cylindrical pins with internal threads are mainly used in blind holes.
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 22 mm |
Connection thread (d2) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | DIN 7979 |
Material | Steel |
Surface | Plain |
Design | Hardened |
Rockwell hardness, HRC | 60 HRC |
Tolerance class | m6 |
Form | D |
RoHS-compliant | Yes |
