Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

PIN-CYL-ISO8735-HDND-A-M6-6X45

Art.-no. 5095506045

EAN 4053479457253

Price for selected packaging unit
Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

Art.-no. 5095506045

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal diameter tolerance m6

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

45 mm

Connection thread (d2)

M4

Thread length (metric thread) (t1)

6 mm

Hole depth (t2)

10 mm

Standards

ISO 8735

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

650 HV

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information