Threaded rod, fine thread DIN 976, zinc-plated steel 8.8, fine thread
THRROD-DIN976-A-8.8-(A2K)-M16X1,5X1000
Art.-no. 095901615
EAN 4046777797510
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 976 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 1000 mm |
Form | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
