D-anchor timber screw
SCR-(D-ANC)-THRHD-AW25-(A2K)-4,5X60/26
Art.-no. 023314560
EAN 4049557846378
Register now and access more than 125,000 products
Material: Galvanised steel, blue passivated
Time-saving
No need for time-consuming equalisation using spacing blocks
Used as part of a system with an AW anchor cover cap
The caps lie flat against the surface even when mounted at an angle of up to 20°
The screw has a conical transition in the lower part of the head thread
The screw does not pull the slat with it even if it is inserted off-centre into the hole (frictionless screwing).
D anchor can be combined with Jamo® screws when assembling substructures. The D anchor has a higher load-bearing capacity and requires no subsequent readjustments.
Datasheets(X)
For attaching:
Window frames (wood, plastic)
Door jambs (frames)
Built-in cupboards / kitchen cupboards
Dry ridge fixing
Substructures on walls, floors and ceilings
Suitable for: All concrete and masonry building materials, including solid bricks and hollow bricks, and aerated concrete with corresponding anchors. Can also be used in wood, even without anchors.
![]() | |
Nominal diameter (d) | 4.5 mm |
Head thread diameter (d2) | 8.0 mm |
Length (l) | 60 mm |
Head type | Threaded head |
Head diameter (dh) | 8.0 mm |
Head height (k) | 22.0 mm |
Internal drive | AW25 |
Thread type | Wood screw thread |
Thread form | Single start thread |
Thread design | Partial thread with underhead thread for adjusting |
Thread length (lg) | 26.0 mm |
Head thread length (lg2) | 22.0 mm |
Core diameter | 3.4 mm |
Core diameter of head thread | 6.7 mm |
Shape of tip | Tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 45 Degree |
Area of application | Spacing assembly, Windows, Kitchen, Dry roof ridge, Door, Substructure |
Suitable for use in the following materials | Board ply wood (BSP), Dowel, Wood, Derived timber product, Softwood |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
