DIN 1474 stainless steel A1 plain
DIN 1474 stainless steel A1 plain
PIN-TAPGRVD-DIN1474-A1-3X25
Art.-no.
026790325
EAN 4045727132920
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | ISO 8741, DIN 1474 |
Material | Stainless steel A1 |
Nominal diameter (d1) | 3 mm |
Length (l1) | 25 mm |
Chamfer length (a) | 0.4 mm |