Welcome to Würth Slowakia For trade customers only

DIN 34820 steel 300 HV hot dip galvanized

DIN 34820 steel 300 HV hot dip galvanized
WSH-DIN34820-300HV-(HDG)-D17,0

Art.-no. 0407009516
EAN 4057708620166
Price for selected packaging unit
DIN 34820 steel 300 HV hot dip galvanized

Art.-no. 0407009516
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
Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h)

3 mm

Material

Steel

Vickers hardness, HV

300 HV

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information