DIN 34820 steel 300 HV hot dip galvanized
DIN 34820 steel 300 HV hot dip galvanized
WSH-DIN34820-300HV-(HDG)-D25,0
Art.-no.
0407009524
EAN 4057709271404
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 44 mm |
Thickness (h) | 4 mm |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Hot dip galvanized |