DIN 601/ISO 4016 constr. screw, st. 4.8 pl. w. nut
SCR-HEX-NUT-ISO4016-4.8-WS24-M16X110
Art.-no. 0077016110
EAN 4056807734507
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 110 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS24 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
Head type | Hexagon head |
Thread type | Metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 38 mm |
Design | With nut |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 102 Nm |
Min./max. resulting pre-load force (2) | 20.2-40.5 kN |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!