DIN 601/ISO 4016 constr. screw, st. 4.8 pl. w. nut
DIN 601/ISO 4016 constr. screw, st. 4.8 pl. w. nut
SCR-HEX-NUT-ISO4016-4.8-WS30-M20X60/46
Art.-no.
007702060
EAN 4056807734682
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 60 mm |
Head height (k1) | 12.5 mm |
External drive (s1) | WS30 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | Metric thread |
Thread length (metric thread) (b) | 46 mm |
RoHS-compliant | Yes |