Welcome to Würth Slowakia For trade customers only

DIN 6319 zinc plated steel type C spherical washer DIN 6319, zinc plated steel

WSH-SPHR-DIN6319-C-(A2K)-D6,4

Art.-no. 043690064

EAN 4047376459038

Price for selected packaging unit
DIN 6319 zinc plated steel type C spherical washer DIN 6319, zinc plated steel

Art.-no. 043690064

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6319, zinc plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6319

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Form

C

Outer diameter (d2)

12 mm

Thickness (h1)

2.3 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information